This item is Discontinued.

Newport Fasteners 1/2" x 1 1/2" Dowel Pins/Alloy Steel/Plain , 20PK 617942

1/2" x 1 1/2" Dowel Pins/Alloy Steel/Plain , 20PK (Discontinued)

  • Mfr # 617942
  • Zoro # G106305754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
617942
Zoro #
G106305754
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
1/2 in
Fastener Length
1-1/2"
Thread Size
1/2"

Details

Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Steel
Material Grade
Alloy
Fastener Finish
Plain

Description

1/2" x 1 1/2" Dowel Pins/Alloy Steel/Plain , 20PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.