Sleeve Anchor, 1/2" Dia., 4" L, Steel Zinc Plated, 25 PK

  • Mfr # 536646

  • Zoro # G906370099


product price:  $152.99
/pk 25, $6.12/ea
Free Shipping & Returns

Key Features

Anchor Diameter
1/2"
Overall Length
4"
Material Type
Steel
Finish
Zinc Plated
Head Type
Hex Nut
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
536646
Zoro #
G906370099
UPC #
-
Country of Origin
Unknown

Dimensions

Anchor Diameter
1/2"
Overall Length
4"
Thread Size
1/2"

Details

Item
Sleeve Anchor
Material Type
Steel
Finish
Zinc Plated
Head Type
Hex Nut
Drive Type
Hex

Description

1/2" x 4" Sleeve Anchors/Hex Head/Steel/Zinc , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.