Shop MKT FASTENING

Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK

  • Mfr # 1766000
  • Zoro # G7542516

product price: 
$
16.89
/pk of 50, $0.34/ea

Key Features

Compatible Material
Masonry
Anchor Diameter
1/4"
Overall Length
3"
Sub-Brand
Sup-R-Sleeve
Material Type
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1766000
Zoro #
G7542516
UPC #
-
Country of Origin
China
Item
Sleeve Anchor
Compatible Material
Masonry
Sub-Brand
Sup-R-Sleeve
Material Type
Carbon Steel
Finish
Zinc Plated
Seismic Approved
No
Head Type
Flat
Drive Type
Slotted
ICC Approved for Cracked Concrete
No
Ultimate Shear Strength (4,000 psi Concrete)
920 lb
Ultimate Tension Strength (4,000 psi Concrete)
1,400 lb
Material Grade
Not Graded
ICC Approved for Un-Cracked Concrete
No
Industry Standards
GSA Spec FF-S-325C, Group II, Type 3, Class 3
Material
Steel
Min. Embedment
1 in
Maximum Ultimate Shear Strength
1,148 lb
Maximum Ultimate Tension Strength
1,640 lb
Manufacturer Location
Made in USA
Includes
Nut, Washer
Maximum Installation Torque
8 ft-lb
Minimum Installation Torque
5 ft-lb
Series
Sup-R
Minimum Ultimate Shear Strength
792 lb
System of Measurement
Inch
Removable
Permanent
Minimum Ultimate Tension Strength
1,356 lb
Material Grade/Class
Not Graded
Shell Material
Steel
ICC Approval Type
Not Rated
Traction Material
Steel

Dimensions

Anchor Diameter
1/4"
Overall Length
3"
Drill Bit Size
1/4"
Thread Size
3/16"-24
Maximum Material Thickness
2"
Minimum Installation Depth
1"
Anchor Length
3 in
Max. Work Thickness
2 in
Minimum Material Thickness
1/16 in
Screw Size
1/4 in
Minimum Hole Depth
1 in
Wire Rope Length
3 in
Length
3 in
Nut Width
0.375 in

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Overall Length 3 in, Thread Size 3/16 In.-24, Drive Type Slotted, Head Type Flat, Washer Outside Diameter Not Applicable, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 1/4 in, Compatible Material Masonry, Minimum Installation Torque 5 ft-lb, Maximum Installation Torque 8 ft-lb, Minimum Installation Depth 1 in, Minimum Hole Depth 1 in, Minimum Material Thickness 1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.