
1/4"-20 Socket Head Cap Screw, Flat Head, Black Oxide Alloy Steel, 1/2 in Length, 100 PK
Mfr # 265070-100
Zoro # G606337132
product price:Â $316.99
/pk 100, $3.17/ea
Free Shipping & Returns
Key Features
Flat Head
Tamper-Resistant Hex Drive
Thread Size
1/4"-20
Screw Length
1/2 in
Material
Alloy Steel
Finish
Black Oxide
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
265070-100
Zoro #
G606337132
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-20
Screw Length
1/2 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Tamper-Resistant Hex
System of Measurement
Inch
Description
Socket Flat Countersunk Head Cap Screw, Tamper Proof, 1/4-20x1/2", Alloy Steel,100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.