Carriage Bolt, 1/4"-20, 5 in L, 18-8 Stainless Steel, 200 PK

  • Mfr # 250120

  • Zoro # G606303281


product price:  $508.99
/pk 200, $2.54/ea
Free Shipping & Returns

Key Features

Not Graded Material Grade/Class
Thread Size
1/4"-20
Fastener Length
5 in
Material
18-8 Stainless Steel
Neck Type
Square
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
250120
Zoro #
G606303281
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Fastener Length
5 in

Details

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Neck Type
Square
Item
Carriage Bolt
System of Measurement
Inch

Description

1/4-20 x 5" Carriage Bolts/18-8 Stainless Steel , 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.