Shop NEWPORT FASTENERS
See all product information
1/4"-28 x 1-1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 1250 PK
Mfr # 797348
Zoro # G606334902
product price:Â $609.99
/pk 1250, $0.49/ea
Free Shipping & Returns
Key Features
Fillister Head
Slotted Drive
System of Measurement
Inch
Thread Size
1/4"-28
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
797348
Zoro #
G606334902
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-28
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Head Type
Fillister
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Description
1/4-28 x 1 1/2" Machine Screws/Slotted/Fillister Head/Steel/Zinc , 1250PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.