Hex Nut, #2-4-1/2, Steel, Zinc Plated, 1-23/32 in Ht, 10 PK

  • Mfr # 856835

  • Zoro # G506371168


product price: $575.99
/pk 10, $57.60/ea
Free Shipping & Returns

Key Features

Thread Size
#2-4-1/2
Material
Steel
Finish
Zinc Plated
Hex Height
1-23/32 in
Hex Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
856835
Zoro #
G506371168
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#2-4-1/2
Hex Height
1-23/32 in
Hex Width
3 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.2 2010
System of Measurement
Inch

Description

2-4.5 Slotted Hex Nuts/Steel/Zinc , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.