Hex Nut, 3-1/2"-4, Steel, Grade A, Hot Dipped Galvanized, 3-7/16 in Ht, 2 PK

  • Mfr # 912051

  • Zoro # G706305505


product price: $375.99
/pk 2, $188.00/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Hex Height
3-7/16 in
Hex Width
5-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912051
Zoro #
G706305505
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3-1/2"-4
Hex Height
3-7/16 in
Hex Width
5-3/8 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch

Description

3 1/2-4 Heavy Hex Nuts/Steel/Hot Dip Galvanized , 2PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.