Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Screw Nut, #3-48, Steel, Plain, 0.066 in Ht, 100 PK

  • Mfr # 265975-PR-100

  • Zoro # G506353102


product price: $26.99
/pk 100, $0.27/ea

Key Features

Thread Size
#3-48
Material
Steel
Finish
Plain
Hex Height
0.066 in
Hex Width
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265975-PR-100
Zoro #
G506353102
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#3-48
Hex Height
0.066 in
Hex Width
3/16 in

Details

Item
Machine Screw Nut
Material
Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch

Description

#3-48 Hex Machine Screw Nut/Steel/Plain , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.