#3-48 Socket Head Cap Screw, Flat Head, 18-8 Stainless Steel, 5/8 in Length, 1000 PK

  • Mfr # 161417-1000

  • Zoro # G206328882


product price:  $208.99
/pk 1000, $0.21/ea
Free Shipping & Returns

Key Features

Flat Head
Hex Drive
Thread Size
#3-48
Screw Length
5/8 in
Material
18-8 Stainless Steel
Drive Size
1/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
161417-1000
Zoro #
G206328882
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#3-48
Screw Length
5/8 in
Drive Size
1/16 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Head Type
Flat
Drive Type
Hex
System of Measurement
Inch

Description

Socket Flat Countersunk Head Cap Screw, 3-48 x 5/8", Stainless Steel 18-8, Hex Socket , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products