This item is Discontinued.

Newport Fasteners 3/4-10 x 11" Carriage Bolts/Partial Thread/Grade 5/Zinc/Partially Threaded/6" of Thread , 20PK 838341

3/4-10 x 11" Carriage Bolts/Partial Thread/Grade 5/Zinc/Partially Threaded/6" of Thread , 20PK (Discontinued)

  • Mfr # 838341
  • Zoro # G806304743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
838341
Zoro #
G806304743
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-10
Fastener Length
11 in
Thread Length
6 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 5
Thread Style
Partially Threaded
Item
Carriage Bolt
System of Measurement
Inch

Description

3/4-10 x 11" Carriage Bolts/Partial Thread/Grade 5/Zinc/Partially Threaded/6" of Thread , 20PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.