Serrated Lock Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 0.23 in Ht, 1000 PK

  • Mfr # 405069

  • Zoro # G306308777


product price:  $680.99
/pk 1000, $0.68/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"-16
Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405069
Zoro #
G306308777
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Hex Height
0.23 in
Hex Width
0.551 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
System of Measurement
Inch

Description

3/8-16 Serrated Hex Flange Locknuts/Grade 5/Zinc , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.