Shop ZORO SELECT
See all product information
Create Account
WngNt, Pln, Stl, 1.44x0.6875", 5/16"-18
- Mfr # 0-CD-709AS7-
- Zoro # G222413531
product price:Â
$
2.89
/ea
Key Features
Wing Span - Maximum
1 5/8 in
Material Grade/Class
Grade 2
Series
Fig. 709
System of Measurement
Inch
Thread Size
1/4"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-CD-709AS7-
- Zoro #
- G222413531
- UPC #
- -
- Country of Origin
- Multiple
- Wing Span - Maximum
- 1 5/8 in
- Material Grade/Class
- Grade 2
- Series
- Fig. 709
- System of Measurement
- Inch
- Material
- Steel
- Thread Type
- Coarse
- Pack Size
- Small Pack
- Tensile Strength
- 50,000 psia
- Thread Direction
- Right Hand
- Finish
- Plain
- Item
- Wing Nut
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/4"-20
- For Screw Size
- 1/4 in
- Base Diameter
- 7/8 in
- Overall Height
- 0.688 in
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Plain, Thread Size 1/4 In.-20, Dimensional Standards Not Applicable, Overall Height 0.688 in, Base Diameter 7/8 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.