Flange Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 0.562 in Hex Wd, 0.23 in Hex Ht, 100 PK

  • Mfr # 244695-PR-100

  • Zoro # G706308834


product price:  $97.65
/pk 100, $0.98/ea

Key Features

Thread Size
3/8"-16
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Height
0.23 in
Hex Width
0.562 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
244695-PR-100
Zoro #
G706308834
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Hex Height
0.23 in
Hex Width
0.562 in
Flange Diameter
0.75 in

Details

Item
Flange Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Hand

Description

3/8"-16 Serrated Hex Flange Nuts/Stainless Steel 316 , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.