Shop NEWPORT FASTENERS
See all product information
3/8"-16 Socket Head Cap Screw, Low Profile, Cadmium Yellow Steel, 2-3/4 in Length, 10 PK
Mfr # 605444
Zoro # G006344389
product price:Â $485.99
/pk 10, $48.60/ea
Free Shipping & Returns
Key Features
Low Profile Head
Hex Drive
Thread Size
3/8"-16
Material
Steel
Finish
Cadmium Yellow
System of Measurement
Inch
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
605444
Zoro #
G006344389
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/8"-16
Screw Length
2-3/4 in
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Cadmium Yellow
Head Type
Low Profile
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Description
MS16997-106/3/8-16 x 2 3/4" Mil-Spec Socket Head Cap Screws/Steel/Cad Yellow , 10PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.