3/8"-16 Socket Head Cap Screw, Cadmium Yellow Steel, 7/8 in Length, 100 PK
- Mfr # 695696
- Zoro # G706347284
product price:Â
$
1,206.99
/pk of 100, $12.07/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
3/8"-16
Material
Steel
Finish
Cadmium Yellow
System of Measurement
Inch
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695696
- Zoro #
- G706347284
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Cadmium Yellow
- Drive Type
- Hex
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- 3/8"-16
- Screw Length
- 7/8 in
Description
MS16997-98/3/8-16 x 7/8" Mil-Spec Socket Head Cap Screws/Steel/Cad Yellow , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.