Shop NEWPORT FASTENERS

3/8"-16 Socket Head Cap Screw, Button-Head, Plain 316 Stainless Steel, 1-1/2 in Length, 100 PK

  • Mfr # 246670-100

  • Zoro # G306336268


product price:  $228.99
/pk 100, $2.29/ea
Free Shipping & Returns

Key Features

Button Head
Hex Drive
Thread Size
3/8"-16
Screw Length
1-1/2 in
Material
316 Stainless Steel
Finish
Plain
Drive Size
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
246670-100
Zoro #
G306336268
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Screw Length
1-1/2 in
Drive Size
7/32 in

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3-2012
System of Measurement
Inch

Description

Socket Button Head Cap Screw, 3/8-16 x 1 1/2", Stainless Steel 316, Hex Socket , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products