Standard Head Socket Cap Screw, PK50

  • Mfr # 50C87KCS
  • Zoro # G522969387
product price: 
$
66.19
/pk of 50, $1.32/ea

Key Features

Socket Head
Material Quality Standards
ASTM A574
Temperature - Minimum
-20 Degrees F
Temperature - Maximum
400 Degrees F
Minimum Thread Length
1 1/2 in
Head Height
0.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50C87KCS
Zoro #
G522969387
UPC #
-
Country of Origin
United States
Material Quality Standards
ASTM A574
Temperature - Minimum
-20 Degrees F
Temperature - Maximum
400 Degrees F
Drive Type
Socket
Rockwell Hardness
C39 Minimum
System of Measurement
Inch
Dimensional Standards
ASME B18.3
Head Type
Socket
Tensile Strength
180,000 psi
Item
Standard Socket Head Cap Screw
Finish
Black Oxide
Type
Socket Head Cap Screw
Minimum Yield Strength
162,000 psi
Thread Style
Fully Threaded
Material
Alloy Steel
Sealing Gasket
No
Seal Material
None
Non-Marring Tip
No
Material Grade/Class
Grade 8
Thread Fit
3A
Color
Black
Head Texture
Knurled
Thread Type
Coarse
Thread Direction
Right Hand
Shell Material
Alloy Steel
Wire Color
Black
Traction Material
Alloy Steel

Dimensions

Minimum Thread Length
1 1/2 in
Head Height
0.5 in
Minimum Head Height
0.492 in
Head Diameter
0.75 in
Drive Size
3/8 in
Fastener Length
7/8 in
Maximum Head Height
0.5 in
Thread Size
1/2"-13

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 1 1/2 in, Fastener Length 7/8 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products