Shop NEWPORT FASTENERS

Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.67 in Ht, 1.44 in Max Wing Span, 1200 PK

  • Mfr # 216251-BR-1200

  • Zoro # G706364939


product price:  $395.99
/pk 1200, $0.33/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"-16
Material
Steel
Finish
Zinc Plated
Overall Height
0.67 in
Maximum Wing Span
1.44 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
216251-BR-1200
Zoro #
G706364939
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Overall Height
0.67 in
Base Diameter
0.83 in

Details

Item
Wing Nut
Material
Steel
Finish
Zinc Plated
Maximum Wing Span
1.44 in
Standards
ANSI/ASME B18.17
System of Measurement
Inch

Description

3/8"-16 Wing Nut/Type D/Style 1 /Stamped Steel/Zinc Plated , 1200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.