Shop NEWPORT FASTENERS

Carriage Bolt, Ribbed Neck, 3/8"-16, 2 in L, 18-8 Stainless Steel, 100 PK

  • Mfr # 571889

  • Zoro # G706303204


product price:  $1,101.99
/pk 100, $11.02/ea
Free Shipping & Returns

Key Features

Not Graded Material Grade/Class
Thread Size
3/8"-16
Material
18-8 Stainless Steel
Neck Type
Ribbed
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
571889
Zoro #
G706303204
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Fastener Length
2 in

Details

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Neck Type
Ribbed
Item
Carriage Bolt
System of Measurement
Inch

Description

3/8-16 x 2" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.