T-Nut, 3 Prongs, 3/8"-16, Steel, Zinc Plated, 5/16 in Barrel Ht, 1000 PK

  • Mfr # 847120

  • Zoro # G706368098


product price:  $616.99
/pk 1000, $0.62/ea
Free Shipping & Returns

Key Features

Prongs
3
Thread Size
3/8"-16
Material
Steel
Finish
Zinc Plated
Barrel Height
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
847120
Zoro #
G706368098
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Barrel Height
5/16 in

Details

Item
T-Nut
Prongs
3
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand

Description

3/8-16 X 5/16" 3 Prong Tee Nuts/Steel/Zinc , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.