
Dowel Pin, 3/8 in Nominal Dia, 1-3/4 in L, Steel, 40 PK
Mfr # 237836
Zoro # G106305815
product price:Â $69.99
/pk 40, $1.75/eaKey Features
System of Measurement
Inch
Nominal Diameter
3/8 in
Material
Steel
Material Grade/Class
Ungraded
Finish
Black Lustre
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
237836
Zoro #
G106305815
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Diameter
3/8 in
Shank Length
1-3/4 in
Details
Item
Dowel Pin
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Black Lustre
Description
3/8" x 1 3/4" Dowel Pins/Alloy Steel/Plain , 40PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.