
Drive Pin Rivet, Universal Head Head, 3/8 in Dia., 3/8 in L, Steel Body, 1000 PK
Mfr # 810522
Zoro # G906314321
product price:Â $2,402.99
/pk 1000, $2.40/ea
Free Shipping & Returns
Key Features
Head Type
Universal Head
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
3/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
810522
Zoro #
G906314321
UPC #
-
Country of Origin
Unknown
Dimensions
Rivet Diameter
3/8 in
Body Length
3/8 in
Drill Size
3/8"
Details
Item
Drive Pin Rivet
Head Type
Universal Head
Body Material
Steel
Mandrel Material
Steel
System of Measurement
Inch
Description
3/8" x 3/8" Universal Head Drive Pin Rivets/All Steel , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.