
#4-40 Socket Head Cap Screw, Flat Head, Plain 18-8 Stainless Steel, 9/16 in Length, 500 PK
Mfr # 461188
Zoro # G006370661
product price: $483.99
/pk 500, $0.97/ea
Free Shipping & Returns
Key Features
Flat Head
Hex Drive
Thread Size
#4-40
Screw Length
9/16 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
461188
Zoro #
G006370661
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#4-40
Screw Length
9/16 in
Drive Size
3/16 in
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
System of Measurement
Inch
Description
3/16" Hex Jack Screws/4-40 x 9/16"/Stainless Steel/3/16" Across the Flats of the Head , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.