
Flange Nut, 5/16"-18, Steel, Zinc Plated, 0.5 in Hex Wd, 0.17 in Hex Ht, 1500 PK
Mfr # 782543
Zoro # G206308822
product price:Â $307.99
/pk 1500, $0.21/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Material
Steel
Finish
Zinc Plated
Hex Height
0.17 in
Hex Width
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
782543
Zoro #
G206308822
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-18
Hex Height
0.17 in
Hex Width
0.5 in
Flange Diameter
0.68 in
Details
Item
Flange Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Description
5/16-18 Hex Flange Nuts/Non-Serrated/Steel/Zinc , 1500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.