Lock Nut, 5/16"-18, Steel, Grade C, Zinc Plated, 0.32 in Ht, 2500 PK

  • Mfr # NB075130B-2500

  • Zoro # G306331621


product price:  $247.99
/pk 2500, $0.10/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-18
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB075130B-2500
Zoro #
G306331621
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Hex Height
0.32 in
Hex Width
1/2 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
System of Measurement
Inch

Description

5/16-18 Non Flanged Stover Locknuts/Grade C/Steel/Zinc , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.