Flange Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 0.5 in Hex Wd, 0.17 in Hex Ht, 100 PK

  • Mfr # 168491-PR-100

  • Zoro # G106308540


product price:  $49.15
/pk 100, $0.49/ea

Key Features

Thread Size
5/16"-18
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Height
0.17 in
Hex Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
168491-PR-100
Zoro #
G106308540
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Hex Height
0.17 in
Hex Width
0.5 in
Flange Diameter
0.68 in

Details

Item
Flange Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Hand

Description

5/16"-18 Serrated Hex Flange Nuts/18-8 Stainless Steel , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.