
Square Head Bolt, Steel, Plain, 5/16"-18 Thread Size, 1-1/2" Lg, 600 PK
Mfr # 692008
Zoro # G006368507
product price:Â $472.99
/pk 600, $0.79/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
5/16"-18
Fastener Length
1-1/2"
Head Width
0.484 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
692008
Zoro #
G006368507
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-18
Fastener Length
1-1/2"
Head Width
0.484 in
Head Height
0.186 in
Minimum Thread Length
0.875 in
Details
System of Measurement
Inch
Material
Steel
Finish
Plain
Item
Square Head Bolt
Head Type
External Square
Description
5/16-18 x 1 1/2" Square Head Machine Bolts/Steel/Plain , 600PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.