Square Head Bolt, Steel, Zinc Plated, 5/16"-18 Thread Size, 1-3/8" Lg, 1000 PK
- Mfr # 504806
- Zoro # G306368498
product price:Â
$
1,002.99
/pk of 1000, $1.00/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
0.484 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504806
- Zoro #
- G306368498
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Square Head Bolt
- Head Type
- External Square
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 1-3/8"
- Head Width
- 0.484 in
- Head Height
- 0.186 in
- Minimum Thread Length
- 0.875 in
Description
5/16-18 x 1 3/8" Battery Bolts/Square Head/Steel/Zinc/Full Thread , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.