T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 5/16 in Barrel Ht, 250 PK

  • Mfr # 302342-PR-250

  • Zoro # G106368124


product price:  $93.99
/pk 250, $0.38/ea

Key Features

Prongs
3
Thread Size
5/16"-18
Material
Steel
Finish
Zinc Plated
Barrel Height
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
302342-PR-250
Zoro #
G106368124
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Barrel Height
5/16 in

Details

Item
T-Nut
Prongs
3
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand

Description

5/16"-18 x 5/16" 3 Prong Tee Nuts/Steel/Zinc Plated , 250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.