Hex Standoff, #8-32 Thrd Sz, 1-1/4 in L, Aluminum Plain, 5/16" Hex W, 1000 PK

  • Mfr # 467375

  • Zoro # G606321711


product price:  $1,061.99
/pk 1000, $1.06/ea
Free Shipping & Returns

Key Features

Standoff Gender
Female
Thread Size
#8-32
Overall Length
1-1/4 in
Standoff Material
Aluminum
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
467375
Zoro #
G606321711
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Overall Length
1-1/4 in
Body Length
1-1/4 in
Outside Diameter
5/16 in
Hex Width
5/16"

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Inch

Description

5/16" OD Hex Standoffs /8-32x1 1/4"/Aluminum/Outer Dia 5/16"/8-32/L:1 1/4",1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.