Hex Female Standoff, PK25
- Mfr # 2396-3716-S-12
- Zoro # G322962274
product price:Â
$
167.99
/pk of 25, $6.72/ea
Sold in multiples of 2Â pks for
$335.98
Free Shipping & Returns
Key Features
Shape
Hex
Thread Type
Coarse
Hex Width
5/8 in
Thread Style
Partially Threaded
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2396-3716-S-12
- Zoro #
- G322962274
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Material Grade/Class
- Not Graded
- Thread Gender Side A
- Female
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Finish
- Zinc-Plated
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Item
- Hex Female Standoff
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hex Width
- 5/8 in
- Thread Size Side A
- 3/8"-16
- Thread Size Size B
- 3/8"-16
- Body Length
- 2 in
- Wire Rope Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Hex Female Standoff, Overall Length 2 in, Body Length 2 in, Hex Width 5/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.