Sleeve Anchor, 5/16" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK

  • Mfr # 681329

  • Zoro # G806370090


product price:  $142.99
/pk 100, $1.43/ea
Free Shipping & Returns

Key Features

Anchor Diameter
5/16"
Overall Length
2-1/2"
Material Type
Steel
Finish
Zinc Plated
Head Type
Hex Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
681329
Zoro #
G806370090
UPC #
-
Country of Origin
Unknown

Dimensions

Anchor Diameter
5/16"
Overall Length
2-1/2"
Thread Size
5/16"

Details

Item
Sleeve Anchor
Material Type
Steel
Finish
Zinc Plated
Head Type
Hex Nut
Drive Type
Hex

Description

5/16" x 2 1/2" Sleeve Anchors/Hex Head/Steel/Zinc , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.