5/8-11 Castle Nuts/Steel/Zinc , 150PK

  • Mfr # 208379

  • Zoro # G806371196


product price:  $336.99
/pk 150, $2.25/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Dia./Thread Size
5/8"-11
Nut Style
Castle Nut
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208379
Zoro #
G806371196
UPC #
-
Country of Origin
Unknown

Dimensions

Dia./Thread Size
5/8"-11

Details

Item
Castle Nut
System of Measurement
Inch
Nut Style
Castle Nut
Material
Steel
Finish
Zinc Plated
Dimensional Standards
ASME B18.2.2-1970
Basic Material
Steel

Description

5/8-11 Castle Nuts/Steel/Zinc , 150PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.