Low Crown Acorn Nut, 5/8"-11, Steel, Black Oxide, 0.807 in H, 200 PK

  • Mfr # 273022

  • Zoro # G206301113


product price:  $532.99
/pk 200, $2.66/ea
Free Shipping & Returns

Key Features

Material
Steel
Profile
Low Crown
Finish
Black Oxide
Overall Height
0.807 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
273022
Zoro #
G206301113
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-11
Overall Height
0.807 in
Hex Width
0.938 in

Details

Item
Acorn Nut
Material
Steel
Profile
Low Crown
Finish
Black Oxide
System of Measurement
Inch

Description

5/8-11 Closed End Acorn Nuts/Low Crown/Steel/Black Oxide , 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.