
Coupling Nut, 5/8"-11, 316 Stainless Steel, Not Graded, 1-3/4 in Lg, 7/8 in Hex Wd, 25 PK
Mfr # 191015-PR-25
Zoro # G806318139
product price:Â $391.99
/pk 25, $15.68/ea
Free Shipping & Returns
Key Features
Thread Size
5/8"-11
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Overall Length
1-3/4 in
Hex Width
7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191015-PR-25
Zoro #
G806318139
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/8"-11
Overall Length
1-3/4 in
Hex Width
7/8 in
Details
Item
Coupling Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
Description
5/8"-11 x 1 3/4" Hex Coupling Nuts/316 Stainless Steel (Quantity: TRUE, 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.