Shop NEWPORT FASTENERS

5/8-11 x 12" Carriage Bolts, Partial Thread, Steel/Zinc, Partially Threaded, 6" of Thread, 25PK

  • Mfr # 688291
  • Zoro # G206303346

product price: 
$
344.99
/pk 25, $13.80/ea
Free Shipping & Returns

Key Features

Thread Size
5/8"-11
Fastener Length
12 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
688291
Zoro #
G206303346
UPC #
-
Country of Origin
Unknown
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Thread Style
Partially Threaded
Item
Carriage Bolt
System of Measurement
Inch

Description

5/8-11 x 12" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread , 25PK

Ratings & reviews