This item is Discontinued.

Newport Fasteners 5/8" x 1 3/4" Dowel Pins/Alloy Steel/Bright Finish , 10PK 975433

5/8" x 1 3/4" Dowel Pins/Alloy Steel/Bright Finish , 10PK (Discontinued)

  • Mfr # 975433
  • Zoro # G706306014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
975433
Zoro #
G706306014
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
5/8 in
Fastener Length
1-3/4"
Thread Size
5/8"

Details

Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Bright Finish
Material Grade
Alloy

Description

5/8" x 1 3/4" Dowel Pins/Alloy Steel/Bright Finish , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.