Low Crown Acorn Nut, #6-32, Steel, Nickel Plated, 0.26 in H, 2000 PK

  • Mfr # 232277

  • Zoro # G706301286


product price:  $346.99
/pk 2000, $0.17/ea
Free Shipping & Returns

Key Features

Thread Size
#6-32
Material
Steel
Profile
Low Crown
Finish
Nickel Plated
Overall Height
0.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232277
Zoro #
G706301286
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Overall Height
0.26 in
Hex Width
0.3125 in

Details

Item
Acorn Nut
Material
Steel
Profile
Low Crown
Finish
Nickel Plated
System of Measurement
Inch

Description

6-32 Closed End Acorn Nuts/Low Crown/Steel/Nickel , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.