This item is Discontinued.

Newport Fasteners #6-32 Hex Head Cap Screw, Black Oxide Steel, 1/4 in L, 10000 PK 787378

#6-32 Hex Head Cap Screw, Black Oxide Steel, 1/4 in L, 10000 PK (Discontinued)

  • Mfr # 787378
  • Zoro # G306360997
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
787378
Zoro #
G306360997
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Fastener Length
1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

6-32 x 1/4" Serrated Hex Flange Screws/Unslotted/Steel/Black Oxide , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.