This item is Discontinued.

Newport Fasteners #6-32 x 1/4 in Phillips Pan Machine Screw, Plain Steel, 5000 PK 616651

#6-32 x 1/4 in Phillips Pan Machine Screw, Plain Steel, 5000 PK (Discontinued)

  • Mfr # 616651
  • Zoro # G506296072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
616651
Zoro #
G506296072
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Fastener Length
1/4 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Plain
Item
Machine Screw

Description

MS35206-226/6-32 x 1/4" Mil-Spec Machine Screws/Phillips/Pan/Steel/Cad Yellow , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.