Hex Nut, 7/16"-14, Steel, Grade A, Plain, 0.247 to 0.285 in Ht, 50 PK

  • Mfr # NB289058P-50

  • Zoro # G406325353


product price: $48.15
/pk 50, $0.96/ea

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Hex Height
0.247 to 0.285 in
Hex Width
0.728 to 0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB289058P-50
Zoro #
G406325353
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/16"-14
Hex Height
0.247 to 0.285 in
Hex Width
0.728 to 0.75 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Standards
ANSI/ASME B18.2.2-1987
System of Measurement
Inch

Description

7/16-14 Heavy Hex Jam Nuts/A563 Grade A/Plain , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.