18-8, 7/8"-14 Hex Head Cap Screw, Plain Stainless Steel, 7 in L, 20 PK

  • Mfr # 717337-20

  • Zoro # G306300009


product price:  $472.99
/pk 20, $23.65/ea
Free Shipping & Returns

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8"-14
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
717337-20
Zoro #
G306300009
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/8"-14
Fastener Length
7 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

7/8-14 x 7 Hex Cap Screws, 18-8 Stainless Steel Fine Thread Partially Threaded, 20PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products