
7/8"-14 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3 in Length, 10 PK
Mfr # 241908-10
Zoro # G006337404
product price:Â $1,445.99
/pk 10, $144.60/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
7/8"-14
Material
Alloy Steel
Finish
Black Oxide
Drive Size
3/4 in
Tensile Strength
170,000 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
241908-10
Zoro #
G006337404
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/8"-14
Screw Length
3 in
Drive Size
3/4 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Style
Partially Threaded
Fastener Thread Type
Fine Thread
Description
Socket Head Cap Screws 1936 Standard| Alloy Steel,Black Oxide,7/8"-14 x3" Fine Thread, 10PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.