
7/8"-9 Socket Head Cap Screw, Standard, 18-8 Stainless Steel, 6 in Length, 25 PK
Mfr # 855493-25
Zoro # G006348592
product price:Â $1,477.99
/pk 25, $59.12/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
7/8"-9
Screw Length
6 in
Material
18-8 Stainless Steel
Drive Size
3/4 in
Tensile Strength
80,000 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
855493-25
Zoro #
G006348592
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/8"-9
Screw Length
6 in
Drive Size
3/4 in
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Head Type
Socket
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Description
Socket Head Cap Screw, 7/8-9 x 6", Stainless Steel 18-8, Hex Socket , 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.