Shop NEWPORT FASTENERS
See all product information
Create Account
M8 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 mm Length, 25 PK
- Mfr # 634047-25
- Zoro # G106368667
product price:Â
$
102.99
/pk of 25, $4.12/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
M8
Material
Alloy Steel
Finish
Black Oxide
Drive Size
4 in
Standards
ISO 7380
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634047-25
- Zoro #
- G106368667
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Drive Type
- Hex
- Standards
- ISO 7380
- System of Measurement
- Metric
Dimensions
- Thread Size
- M8
- Screw Length
- 10 mm
- Drive Size
- 4 in
Description
Socket Head Shoulder Screw, M8 x 10mm, Alloy Steel, Black Oxide, Hex Socket Drive , 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.