
#8-32 Socket Head Cap Screw, Flat Head, 18-8 Stainless Steel, 5/8 in Length, 5000 PK
Mfr # 999165-5000
Zoro # G306349947
product price:Â $6,285.99
/pk 5000, $1.26/ea
Free Shipping & Returns
Key Features
Flat Head
Tamper-Resistant Hex Drive
Thread Size
#8-32
Screw Length
5/8 in
Material
18-8 Stainless Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
999165-5000
Zoro #
G306349947
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#8-32
Screw Length
5/8 in
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Head Type
Flat
Drive Type
Tamper-Resistant Hex
System of Measurement
Inch
Description
Socket Flat Countersunk Head Cap Screw, Tamper Proof, 8-32x5/8", Stainless Steel 18-8, 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.