Shop NEWPORT FASTENERS
See all product information
Create Account
#8-32 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 2000 PK
Mfr # 637720
Zoro # G606372072
product price:Â
$
644.99
/pk of 2000, $0.32/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#8-32
Fastener Length
3/4 in
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 637720
- Zoro #
- G606372072
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Machine Screw
Description
MS24693-C52/8-32x3/4" Mil-Spec Mach. Screw/Phillips/Flat 100/18-8 Stainless Steel2000PK