
Carriage Bolt, #8-32, 5/8 in L, Steel, Zinc Plated, 9000 PK
Mfr # 203992
Zoro # G106303231
product price:Â $1,469.99
/pk 9000, $0.16/ea
Free Shipping & Returns
Key Features
Thread Size
#8-32
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
203992
Zoro #
G106303231
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#8-32
Fastener Length
5/8 in
Details
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Thread Style
Fully Threaded
Item
Carriage Bolt
System of Measurement
Inch
Description
8-32 x 5/8" Carriage Bolts/Full Thread/Steel/Zinc , 9000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.