Shop NEWPORT FASTENERS

Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Wafer Head Phillips Drive, 2000 PK

  • Mfr # 164494

  • Zoro # G906299550


product price:  $595.99
/pk 2000, $0.30/ea
Free Shipping & Returns

Key Features

Wafer Head
Phillips Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
164494
Zoro #
G906299550
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
3 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Wafer
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Head Color
Silver

Description

#8 x 3" Self-Drilling Screws/Phillips/Wafer Head/Steel/Zinc/#2 Drill Point , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products